Reducing Coupling, 1/2 x 3/8 In, PVDF, PK5 (Discontinued)
- Mfr # TRC8086/K-5-G
- Zoro # G3392907
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TRC8086/K-5-G
Zoro #
G3392907
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
1/2 in x 3/8 in
Tube Inside Dia.
0.365 in
Details
Item
Reducing Coupling
Tube Fitting Material
PVDF
Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Reducing Coupling
Basic Pipe Fitting Material
Plastic
Max. Pressure
260 psi
Temp. Range
-80 Degrees to 226 Degrees F
Standards
NSF61, NSF51, FDA
Color
Natural
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Coupling
Description
Reducing Coupling, Specific Fitting Shape Reducing Coupling, Standards NSF61, NSF51, FDA, Color Natural, Package Quantity 5
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.