Reducing Coupling, 5/8x1/2 In, Barbed, PK10 (Discontinued)
- Mfr # TRC80108/P-10-G
- Zoro # G2199531
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TRC80108/P-10-G
Zoro #
G2199531
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
5/8 in x 1/2 in
Tube Inside Dia.
0.490 in
Details
Item
Reducing Coupling
Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Reducing Coupling
Pipe Fitting Connection Type
Barbed
Color
Black
Standards
NSF 14 and 61 Listed
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Coupling
Temp. Range
-80 Degrees to 200 Degrees F
Description
Reducing Coupling, Specific Fitting Shape Reducing Coupling, Standards NSF 14 and 61 Listed, Color Black, Package Quantity 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.