This item is Discontinued.

Thogus Tee, 1 In, Polyethylene, PK10 TT9161616/P

Tee, 1 In, Polyethylene, PK10 (Discontinued)

  • Mfr # TT9161616/P
  • Zoro # G1532255
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TT9161616/P
Zoro #
G1532255
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1 in
Tube Inside Dia.
0.975 in

Details

Item
Tee
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Tee
Standards
NSF 14 and 61 Listed
Max. Pressure
150 psi
Color
Black
Basic Pipe Fitting Shape
Tee
Temp. Range
-80 Degrees to 200 Degrees F
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic

Description

Tee, Specific Fitting Shape Tee, Standards NSF 14 and 61 Listed, Color Black, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.