Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TT9888/N
Zoro #
G1869052
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
1/2 in
Tube Inside Dia.
0.505 in
Details
Item
Tee
Tube Fitting Material
Nylon
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Tee
Standards
NSF 51 and 61 Certified
Pipe Fitting Connection Type
Barbed
Temp. Range
-50 Degrees to 275 Degrees F
Color
Natural
Description
Tee, Specific Fitting Shape Tee, Standards NSF 51 and 61 Certified, Color Natural, Package Quantity 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.