This item is Discontinued.

Thogus Tee, 1/4 x 1/2 x 1/2 In, Barbed, PVDF, PK5 TT9488/K-5-G

Tee, 1/4 x 1/2 x 1/2 In, Barbed, PVDF, PK5 (Discontinued)

  • Mfr # TT9488/K-5-G
  • Zoro # G1253131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT9488/K-5-G
Zoro #
G1253131
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/4 in x 1/2 in x 1/2 in

Details

Item
Tee
Tube Fitting Material
PVDF
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Barbed
Standards
NSF61, NSF51, FDA
Specific Pipe Fitting Shape
Tee
Color
Natural
Basic Pipe Fitting Material
Plastic
Max. Pressure
260 psi
Temp. Range
-80 Degrees to 226 Degrees F

Description

Tee, Specific Fitting Shape Tee, Standards NSF61, NSF51, FDA, Color Natural, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.