This item is Discontinued.

Thogus Y Connector, 1/4 x 1/4 x 1/4 In, PVC, PK5 TY4/K-5-G

Y Connector, 1/4 x 1/4 x 1/4 In, PVC, PK5 (Discontinued)

  • Mfr # TY4/K-5-G
  • Zoro # G0256146
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TY4/K-5-G
Zoro #
G0256146
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/4 in x 1/4 in x 1/4 in

Details

Item
Y Connector
Tube Fitting Material
PVC
Specific Fitting Shape
Wye
Fitting Connection Type
Barbed
Color
Natural
Standards
NSF61, NSF51, FDA
Max. Pressure
260 psi
Specific Pipe Fitting Shape
Wye
Pipe Fitting Connection Type
Barbed
Temp. Range
-80 Degrees to 226 Degrees F
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Wye

Description

Y Connector, Specific Fitting Shape Wye, Standards NSF61, NSF51, FDA, Color Natural, Package Quantity 5

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.