This item is Discontinued.

Thogus Y Connector, 1/4x1/4x1/4 In, PE, PK10 TY4/P-10-G

Y Connector, 1/4x1/4x1/4 In, PE, PK10 (Discontinued)

  • Mfr # TY4/P-10-G
  • Zoro # G0779003
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TY4/P-10-G
Zoro #
G0779003
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/4 in x 1/4 in x 1/4 in

Details

Item
Y Connector
Specific Fitting Shape
Wye
Fitting Connection Type
Barbed
Max. Pressure
150 psi
Pipe Fitting Connection Type
Barbed
Standards
NSF 14 and 61 Listed
Basic Pipe Fitting Material
Plastic
Color
Black
Temp. Range
-80 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
Wye
Basic Pipe Fitting Shape
Wye

Description

Y Connector, Specific Fitting Shape Wye, Standards NSF 14 and 61 Listed, Color Black, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.