This item is Discontinued.

Thogus Y Connector, 3/8x3/8x3/8 In, PE, PK10 TY6/P-10-G

Y Connector, 3/8x3/8x3/8 In, PE, PK10 (Discontinued)

  • Mfr # TY6/P-10-G
  • Zoro # G2270572
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TY6/P-10-G
Zoro #
G2270572
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/8 in x 3/8 in x 3/8 in

Details

Item
Y Connector
Specific Fitting Shape
Wye
Fitting Connection Type
Barbed
Max. Pressure
150 psi
Color
Black
Basic Pipe Fitting Material
Plastic
Standards
NSF 14 and 61 Listed
Temp. Range
-80 Degrees to 200 Degrees F
Basic Pipe Fitting Shape
Wye
Pipe Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Wye

Description

Y Connector, Specific Fitting Shape Wye, Standards NSF 14 and 61 Listed, Color Black, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.