Two-Hole Compression Lug, 6 AWG Max, #10 Stud, Short Barrel, Copper, Blue

  • Mfr # 542050310

  • Zoro # G3629674


product price:  $3.49
/ea

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
#10
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542050310
Zoro #
G3629674
UPC #
786210886145
Country of Origin
Mexico

Dimensions

For Wire Size
6 AWG
For Stud Size
#10
Barrel Size
Short
Tongue Width
0.08 in
Barrel Length
Short
Cable Size
6 AWG
Width
0.437"
Length
1.825"
Length (Straight Wireway)
1.98 in
Overall Width
0.43 in
Hole Size
0.25 in
Overall Length
1.83 in
For Stranded Copper Wire Size - Maximum
6 AWG
Tongue Length
1.25 in
AWG size
6

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
24
Color Code
Blue
Standards
CSA Certified, UL E9809
Construction
Wrought Copper
Hole Center to Center
0.625 in
Peep Hole
Yes
Tongue Style
Standard
Hole Center to End
0.236 in
Plate Material
Electro Tin
Connector Type
Standard Barrel
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Termination Style
Crimp
Contact Finish
Tin
Maximum Voltage
35 kV AC
For Wire Type
Stranded
Color
Blue
Product Name
ELECTRICAL TERMINAL
Voltage Rating
35 kV
Product Type
Standard Barrel
Connecting angle
180° (horizontal)
Surface protection
Tinned
Number of mounting holes
2
Insulated
No
Insulation
None
Number of Holes
2

Description

Compression Lug, Barrel Size Standard, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.08 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL E9809, Number of Holes 2, Connector Type Straight Barrel, Contact Finish Tin, For Wire Size 6 AWG, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.