Rectangle Picnic Table, Blue, Steel, 6 Seats, 94 in L, 30 in H Overall Slat

  • Mfr # CRTP-8S-FS-MBL

  • Zoro # G3368465


product price:  $3,019.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Tabletop Structural Material
Steel
Bench Structural Material
Steel
Tabletop Texture
Slat
Maximum Seating Capacity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRTP-8S-FS-MBL
Zoro #
G3368465
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
94 in
Overall Width
77-1/2 in
Overall Height
30 in
Overall Depth
94 in
Top Thickness
4 in
Bench Height
18 in
Bench Length
96 in
Tabletop Width
30-1/2 in
Tabletop Length
8 ft
Bench Depth
30-1/2 in
Tabletop Thickness
4 in
Tabletop Material Thickness
0.25 in
Frame Diameter
2-3/8 in

Details

Shape
Rectangle
Tabletop Structural Material
Steel
Bench Structural Material
Steel
Tabletop Texture
Slat
Maximum Seating Capacity
6
Tabletop Color
Blue
Frame Color
Blue
Bench Color
Blue
Item
Picnic Table
Weight Capacity
1000 lb
Assembly
Unassembled
Frame Material
Steel
Entry
Walk Through
Frame Finish
Powder Coated
Includes
(2) Braces, (2) Seats, (6) Cross Braces, (8) Legs, Table Top
Tabletop Coating/Finish
Powder Coated
Number of Benches
2
Bench Configuration
8 ft. Picnic Table and Seats
Includes Umbrella Hole
No
Bench Weight Capacity
646 lb
User Entry
Walk Through
Support Style
2
Bench Coating/Finish
Powder Coated
Includes Mounting Hardware
No
Tabletop Weight Capacity
1,003 lb

Description

Picnic Table, Assembly Unassembled, Bench Coating/Finish Powder Coated, Bench Color Blue, Bench Configuration 8 ft. Picnic Table and Seats, Bench Depth 30 1/2 in, Bench Height 18 in, Bench Length 96 in, Bench Structural Material Steel, Bench Weight Capacity 646 lb, Frame Color Blue, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Braces, (2) Seats, (6) Cross Braces, (8) Legs, Table Top, Includes Assembly Tools Yes, Includes Mounting Hardware No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.