Shop THOMSON

Ball Rail, 340 mm L, 20 mm W, 19 mmH

  • Mfr # 521H20A+340
  • Zoro # G2620317

product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series
Overall Length
340 mm
Overall Width
20 mm
Overall Height
19 mm
Rail Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
521H20A+340
Zoro #
G2620317
UPC #
-
Country of Origin
Germany
Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
Temp. Range (F)
Not Available
Agency Compliance
DIN 645-1
For Use With
500 Series Ball Carriages
Mounting Hole from Shaft End
20 mm
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Mounting Hole Center to Center
60 mm
Screw Type
Hex Head
Number of Rail Holes
6
Rail Finish
Hardened Steel
Number of Mounting Holes
6
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
80 Degrees C
Series
500
Operating Temperature - Minimum
-40 Degrees F
Weight
0.75 kg
Compatible Bearing Type
Ball
Requires Lubrication
Lubricant Required
Operating Temperature - Maximum
176 Degrees F
Rail Type
Profile
System of Measurement
Metric
Standards
DIN 645-1
Mounting Hole Type
Threaded
Mounting Hole Center to Shaft End
20 mm
Compatible Product Type
500 Series Ball Carriages

Dimensions

Overall Length
340 mm
Overall Width
20 mm
Overall Height
19 mm
Dimension Y1/Y2
20 mm
Dimension G2
11.5 mm
Dimension B1
20 mm
Mounting Hole Size
10 mm
Size
20
Dimension F1
5.8 mm
Dimension S3
M5
Dimension F2
10 mm
Dimension X
60 mm
Dimension J1
19 mm
Dimension G1
6.5 mm
Thread Size
M5
Manufacturer Size
20
Wire Rope Length
340 mm
Length
340 mm

Description

Profile Ball Rail, Overall Length 340 mm, Overall Width 20 mm, Overall Height 19 mm, Rail Material Steel, Manufacturer Size 20, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.