Zoro Homepage

Ball Screw, 0.750 In Dia, 72 In L, Steel

  • Mfr # 190-9101CTL72

  • Zoro # G0958413


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Length
72 in
Ball Screw Dia.
0.75 in
Number of Starts
1
Material
Steel
For Use With End Blocks
2LGL3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190-9101CTL72
Zoro #
G0958413
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Ball Screw Dia.
0.75 in
Root Diameter (In.)
0.66 in
Ball Screw Diameter
0.75 in
Overall Length
72 in
Nominal Ball Diameter
0.125 in

Details

Item
Precision Ball Screw
Number of Starts
1
Material
Steel
For Use With End Blocks
2LGL3
For Use With Ball Nuts
2LGH9
Lead (In.)
0.2 in
Direction
Right Hand
Travel per Revolution
0.2 in
System of Measurement
Inch

Description

Precision Ball Screw, Number of Starts 1, Travel per Revolution 0.2 in, Ball Screw Diameter 0.75 in, Overall Length 72 in, Material Steel, Root Diameter 0.66 in, Direction Right Hand, Nominal Ball Diameter 0.125 in, System of Measurement Inch, Compatible Grainger Part Number - Ball Nuts 2LGH9, Compatible Grainger Part Number - End Blocks 2LGL3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.