Zoro Homepage

Linear Shaft, 1 1/2 in D, Carbon Steel

  • Mfr # QSCP 1 1/2 L 48

  • Zoro # G3022083


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/2 in
Material
Carbon Steel
For Use With
Ball Bushing Bearing
Dia. Tolerance Max.
1.499 in
Type
Solid Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSCP 1 1/2 L 48
Zoro #
G3022083
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/2 in
Length
48 in
Dia. Tolerance Max.
1.499 in
Dia. Tolerance Min.
1.499 in
Diameter Tolerance Class
Class L
Length Tolerance
0.03 in
Diameter
1 1/2 in
Diameter Tolerance - Minimum
1.499 in
Diameter Tolerance - Maximum
1.499 in
Overall Length
48 in

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Ball Bushing Bearing
Type
Solid Shaft
Min. Surface Hardness
60 RC
Finish
Chrome Plated
System of Measurement
Inch
Surface Roughness
8 uin
Weight Per Inch
0.5 lb
Core Type
Solid
Surface Hardness - Minimum
60 HRC
Tolerance Class
L
Shaft Type
Solid Shaft
Series
QS
Roughness
8 uin Ra
End Type
Plain Ends

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 48 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Chrome Plated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.