Zoro Homepage

Linear Shaft, 1 1/4 in D, Carbon Steel

  • Mfr # QSCP 1 1/4 L 24

  • Zoro # G0481512


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/4 in
Length
24 in
Material
Carbon Steel
Dia. Tolerance Max.
1.25 in
Type
Solid Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSCP 1 1/4 L 24
Zoro #
G0481512
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/4 in
Length
24 in
Dia. Tolerance Max.
1.25 in
Dia. Tolerance Min.
1.249 in
Diameter Tolerance Class
Class L
Diameter
1 1/4 in
Length Tolerance
0.03 in
Diameter Tolerance - Minimum
1.249 in
Diameter Tolerance - Maximum
1.25 in
Overall Length
24 in

Details

Item
Linear Shaft
Material
Carbon Steel
Type
Solid Shaft
Min. Surface Hardness
60 RC
For Use With
Ball Bushing Bearing
Finish
Chrome Plated
System of Measurement
Inch
Surface Roughness
8 uin
End Type
Plain Ends
Tolerance Class
L
Core Type
Solid
Roughness
8 uin Ra
Series
QS
Surface Hardness - Minimum
60 HRC
Shaft Type
Solid Shaft
Weight Per Inch
0.348 lb

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Chrome Plated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.