Linear Shaft, 1/2 in D, Carbon Steel
Mfr # 1/2L SMAE CTL X 16
Zoro # G0447036
product price: $39.99
/eaKey Features
Shaft Dia.
1/2 in
Length
16 in
Material
Carbon Steel
Dia. Tolerance Max.
0.5 in
Finish
Centerless Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/2L SMAE CTL X 16
Zoro #
G0447036
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
1/2 in
Length
16 in
Dia. Tolerance Max.
0.5 in
Dia. Tolerance Min.
0.499 in
Diameter Tolerance Class
Class L
Diameter Tolerance - Maximum
0.5 in
Diameter
1/2 in
Diameter Tolerance - Minimum
0.499 in
Overall Length
16 in
Details
Item
Linear Shaft
Material
Carbon Steel
Finish
Centerless Ground
Type
Solid Shaft
For Use With
Ball Bushing Bearing
System of Measurement
Inch
Surface Roughness
8 uin
Core Type
Solid
Tolerance Class
L
Surface Hardness - Minimum
60 HRC
Roughness
8 uin Ra
Shaft Type
Solid Shaft
End Type
Plain Ends
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 16 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.