Linear Shaft, 1/4 in D, Carbon Steel
Mfr # 1/4L SMAE CTL X 16
Zoro # G1013494
product price: $34.75
/eaKey Features
Shaft Dia.
1/4 in
Material
Carbon Steel
Dia. Tolerance Min.
0.249 in
Type
Solid Shaft
Finish
Centerless Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/4L SMAE CTL X 16
Zoro #
G1013494
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
1/4 in
Length
16 in
Dia. Tolerance Min.
0.249 in
Dia. Tolerance Max.
0.25 in
Diameter Tolerance Class
Class L
Overall Length
16 in
Diameter Tolerance - Maximum
0.25 in
Diameter Tolerance - Minimum
0.249 in
Diameter
1/4 in
Details
Item
Linear Shaft
Material
Carbon Steel
Type
Solid Shaft
Finish
Centerless Ground
For Use With
Ball Bushing Bearing
System of Measurement
Inch
Surface Roughness
8 uin
End Type
Plain Ends
Tolerance Class
L
Roughness
8 uin Ra
Shaft Type
Solid Shaft
Surface Hardness - Minimum
60 HRC
Core Type
Solid
Description
Linear Shaft, System of Measurement Inch, Diameter 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 16 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.249 in, Diameter Tolerance - Maximum 0.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.