Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 2 in D, Carbon Steel

  • Mfr # 2 L TU CTL X 24

  • Zoro # G2842691


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
2 in
Material
Carbon Steel
For Use With
Ball Bushing Bearing
Dia. Tolerance Max.
1.999 in
Min. Surface Hardness
58 RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 L TU CTL X 24
Zoro #
G2842691
UPC #
-
Country of Origin
Sweden

Dimensions

Shaft Dia.
2 in
Length
24 in
Dia. Tolerance Max.
1.999 in
Dia. Tolerance Min.
1.999 in
Diameter Tolerance Class
Class L
Diameter
2 in
Length Tolerance
0.03 in
Diameter Tolerance - Minimum
1.999 in
Diameter Tolerance - Maximum
1.999 in
Overall Length
24 in

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Ball Bushing Bearing
Min. Surface Hardness
58 RC
Finish
Centerless Ground
Type
Hollow Shaft
System of Measurement
Inch
Surface Roughness
8 uin
Weight Per Inch
0.542 lb
Shaft Type
Hollow Shaft
Core Type
Tubular
Roughness
8 uin Ra
Surface Hardness - Minimum
58 HRC
Series
LinearRace
End Type
Plain Ends
Tolerance Class
L

Description

Linear Shaft, System of Measurement Inch, Diameter 2 in, Shaft Type Hollow Shaft, End Type Plain Ends, Core Type Tubular, Overall Length 24 in, Surface Hardness - Minimum 58 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.999 in, Diameter Tolerance - Maximum 1.999 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.