Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 3/4 in D, Carbon Steel

  • Mfr # QS 3/4 L PD 24

  • Zoro # G2585877


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
3/4 in
Material
Carbon Steel
Dimension G
10-32
For Use With
Ball Bushing Bearing
Dimension X
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS 3/4 L PD 24
Zoro #
G2585877
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/4 in
Length
24 in
Dimension G
10-32
Dimension X
6 in
Dia. Tolerance Min.
0.749 in
Thread Size
#10-32
Dimension Y
3 in
Dia. Tolerance Max.
0.75 in
Diameter Tolerance Class
Class L
Diameter Tolerance - Minimum
0.749 in
Length Tolerance
0.03 in
Diameter
3/4 in
Overall Length
24 in
Mounting Hole Diameter
0.19 in
Diameter Tolerance - Maximum
0.75 in
Mounting Hole Thread Size
#10-32

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Ball Bushing Bearing
Type
Pre-Drilled Shaft
Min. Surface Hardness
60 RC
Finish
Unfinished
Mounting Hole Center to Center
6 in
System of Measurement
Inch
Surface Roughness
8 uin
Weight Per Inch
0.125 lb
End Type
Plain Ends
Tolerance Class
L
Series
QS
Surface Hardness - Minimum
60 HRC
Mounting Hole Type
Tapped
Roughness
8 uin Ra
Mounting Hole Center to Shaft End
3 in
Core Type
Solid
Shaft Type
Pre-Drilled Shaft

Description

Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size #10-32, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center 6 in, Mounting Hole Center to Shaft End 3 in, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.