Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microguide Assy, Dual Carriage, 800 mm L

  • Mfr # 2TSR9WZMUU+800

  • Zoro # G0247581


product price: $1,243.99
/ea
Free Shipping & Returns

Key Features

Type
Dual Carriage
Base Width
18 mm
Rail Height
7.5 mm
Rail Length
31.5 in
Carriage Height
7.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TSR9WZMUU+800
Zoro #
G0247581
UPC #
-
Country of Origin
Japan

Dimensions

Base Width
18 mm
Rail Height
7.5 mm
Rail Length
31.5 in
Carriage Height
7.8 mm
Carriage Width
30 mm
Carriage Length
39 mm
Dimension W
18 mm
Dimension N
6 mm
Overall Height (mm)
12
Hole Size
3.50 mm
Dimension L1
39 mm
Carriage Hole Size (In.)
M2.6 x 3
Dimension X
30 mm
Dimension W2
21 mm
Dimension L3
12 mm
Dimension Y
10 mm
Dimension H1
4.2 mm
Dimension W4
9 mm
Dimension W1
30 mm
Dimension S X l (Carriage Hole Size)
M2.6x3
Dimension D3
3.5 mm
Dimension H4
7.5 mm
Dimension h
4.5 mm
Dimension D2
6 mm
Dimension L2
28 mm
Carriage Mounting Hole Size
M2.6 x 3
Rail Mounting Hole Size
3.5 mm
Rail Width
18 mm
Overall Height
12 mm

Details

Item
Microguide Assembly
Type
Dual Carriage
Rail Material
Stainless Steel
Carriage Material
Stainless Steel
Mounting Hole Center to Center (In/mm)
30 mm
Static Load Capacity (N)
3,920
Seals
Yes
Cnt Mtg Hole to Qualify Edge (In/mm)
9 mm
Max. Speed (m/Sec)
3
Carriage Type
Wide
Agency Compliance
None
Rail Finish
Stainless Steel
Number of Rail Holes
26
Running Clearance (In/mm)
4.2 mm
Dynamic Load Capacity (N)
2,450
Mounting Hole to End (In/mm)
10 mm
Dynamic Load Capacity
2.46 kN
Number of Carriages
2
Maximum Travel Velocity
3 mps
Includes Seals
Seals Included
Static Load Capacity
3.92 kN
Mounting Hole to End
10 mm
Running Clearance
4.2 mm
Mounting Hole Center to Center
30 mm
Product Type
Mini-Guide Assembly

Description

Microguide Assembly, Rail Width 18 mm, Number of Carriages 2, Overall Height 12 mm, Rail Length 31.5 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 39 mm, Carriage Width 30 mm, Dynamic Load Capacity 2.46 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4.2 mm, Rail Height 7.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7.8 mm, Carriage Mounting Hole Size M2.6 x 3, Number of Rail Holes 26, Includes Seals Seals Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.