Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microguide Assy, Single Carriage, 130 mm L

  • Mfr # 1TSR7ZMUU+130

  • Zoro # G2969145


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Type
Single Carriage
Base Width
7 mm
Rail Height
4.7 mm
Rail Length
5.12 in
Carriage Height
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TSR7ZMUU+130
Zoro #
G2969145
UPC #
-
Country of Origin
Japan

Dimensions

Base Width
7 mm
Rail Height
4.7 mm
Rail Length
5.12 in
Carriage Height
6.5 mm
Carriage Width
17 mm
Carriage Length
23.5 mm
Dimension D3
2.4 mm
Carriage Hole Size (In.)
M2 x 2.5
Dimension H1
1.5 mm
Dimension Y
5 mm
Dimension L3
8 mm
Dimension h
2.3 mm
Dimension S X l (Carriage Hole Size)
M2x2.5
Dimension W2
12 mm
Dimension D2
4.2 mm
Dimension X
15 mm
Dimension W3
2.5 mm
Dimension H4
4.7 mm
Dimension W1
17 mm
Dimension W4
3.5 mm
Dimension W
7 mm
Dimension L1
23.5 mm
Dimension L2
13.5 mm
Dimension N
5 mm
Hole Size
2.40 mm
Overall Height (mm)
8
Rail Width
7 mm
Carriage Mounting Hole Size
M2 x 2.5
Rail Mounting Hole Size
2.4 mm
Overall Height
8 mm

Details

Item
Microguide Assembly
Type
Single Carriage
Rail Material
Stainless Steel
Carriage Material
Stainless Steel
Static Load Capacity (N)
1,440
Dynamic Load Capacity (N)
924
Max. Speed (m/Sec)
3
Carriage Type
Standard
Cnt Mtg Hole to Qualify Edge (In/mm)
3.5 mm
Mounting Hole to End (In/mm)
5 mm
Agency Compliance
None
Seals
Yes
Mounting Hole Center to Center (In/mm)
15 mm
Number of Rail Holes
8
Running Clearance (In/mm)
1.5 mm
Rail Finish
Stainless Steel
Includes Seals
Seals Included
Mounting Hole to End
5 mm
Running Clearance
1.5 mm
Dynamic Load Capacity
0.93 kN
Maximum Travel Velocity
3 mps
Mounting Hole Center to Center
15 mm
Static Load Capacity
2.16 kN
Number of Carriages
1
Product Type
Mini-Guide Assembly

Description

Microguide Assembly, Rail Width 7 mm, Number of Carriages 1, Overall Height 8 mm, Rail Length 5.12 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 23.5 mm, Carriage Width 17 mm, Dynamic Load Capacity 0.93 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 1.5 mm, Rail Height 4.7 mm, Rail Mounting Hole Size 2.4 mm, Carriage Height 6.5 mm, Carriage Mounting Hole Size M2 x 2.5, Number of Rail Holes 8, Includes Seals Seals Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.