Zoro Homepage

MultiTrac Bushing, Bore Dia 8 mm

  • Mfr # MAM08

  • Zoro # G2034496


product price: $47.95
/ea

Key Features

Type
Closed
Bore Dia.
8 mm
Outside Dia.
16 mm
Material
Delrin/Steel
For Use With
Thomson Shafting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAM08
Zoro #
G2034496
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
8 mm
Outside Dia.
16 mm
Dimension C1
16.2 mm
Dimension d
8
Required Housing Bore Dia. (mm)
16 mm
Inside Dia. Tolerance
+ .009
Dimension C2
1.1
Length (mm)
25 mm
Length (In.)
25 mm
Inside Dia.
8 mm
Overall Length
25 mm
Inside Diameter Tolerance
+ 0.009 mm
Outside Diameter
16 mm
Inside Diameter
8 mm

Details

Item
Linear Ball Bearing
Type
Closed
Material
Delrin/Steel
For Use With
Thomson Shafting
Load Capacity
180
Temp. Range (F)
0 - 185
Self-Alignment
Self-Aligning
Steady State Speed
3 mm/sec
Between Grooves (mm)
16.2 mm
Dynamic Load Capacity (N)
180 N
Accelerated Speed
150 mm/sec
Series
MultiTrac
Minimum Operating Temperature
0 Degrees F
System of Measurement
Metric
Maximum Operating Temperature
185 Degrees F
Dynamic Load Capacity
41 lbf
Ball Bearing Type
Closed

Description

Linear Ball Bearing, System of Measurement Metric, Inside Diameter 8 mm, Outside Diameter 16 mm, Self-Alignment Self-Aligning, Overall Length 25 mm, Dynamic Load Capacity 41 lbf, Material Delrin/Steel, Series MultiTrac, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Closed, Inside Diameter Tolerance + 0.009 mm, Accelerated Speed 150 mm/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.