Zoro Homepage

Polymer Bushing , 1 5/8 in ID

  • Mfr # PLM40OPN

  • Zoro # G207032313


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum; Polymer
Slot Width (In.)
21 mm
Type
Open
Static Load Capacity
12,589.301 lbf
For Use With
Class MM Shafting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM40OPN
Zoro #
G207032313
UPC #
-
Country of Origin
United States

Dimensions

Slot Width (In.)
21 mm
Dimension E
0.827 in
Dimension C
3.15 in
Overall Length
3 1/8 in
Length
80 mm
Inside Dia. Tolerance
+0.040/+0.115
Dimension d
1.575 in
Dimension C1
2.374 in
Inside Dia.
40 mm
Dimension C2
0.085 in
Outside Dia.
62 mm
Inside Diameter Tolerance
+0.04/+0.115
Inside Diameter
1 5/8 in
Outside Diameter
2 1/2 in
Slot Width
0.827 in

Details

Item
Polymer Bushing
Material
Anodized Aluminum; Polymer
Type
Open
Static Load Capacity
12,589.301 lbf
For Use With
Class MM Shafting
Bearing Type
Open
Static Load Capacity (N)
12,589 lbf
Self-Alignment
Not Self-Aligning
Series
PL
Dynamic Load Capacity
1,798.472 lbf
Liner
Polymer
Slot Angle (Degrees)
90 Degrees
Dynamic Load Capacity (N)
1,798.472 lbf
Max. Pv
0.4 N/sq mm-mps
Lubrication
Self Lubricating
Accelerated Speed
8 Meters/Second
Minimum Operating Temperature
-58 Degrees F
System of Measurement
Inch
Housing Style
Single
Maximum Operating Temperature
185 Degrees F
Between Grooves (mm)
2.159 mm
Slot Angle
90 Degrees
Between Grooves
2.374 in
Maximum PV
0.4 N/sq mm-mps
Self-Lubrication
Self-Lubricating

Description

Open polymer plain linear bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.