Zoro Homepage

Support Rail, Steel, 24in L, 1in H

  • Mfr # LSR10L24

  • Zoro # G1845697


product price: $27.19
/ea

Key Features

Shaft Dia.
5/8 in
Material
Steel
Finish
Black Oxide
Base Width (In.)
0.45 in
For Use With
60 Case Shafts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR10L24
Zoro #
G1845697
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length
24 in
Base Width (In.)
0.45 in
Dimension B
0.45 in
Bolt Size
#8
Mounting Hole Size
0.19 in
Overall Height
0.41 in
Overall Width
0.45 in
Mystery Dimension
1 in
Base Height
0.41 in
Overall Length
24 in
Compatible Shaft Diameter
5/8 in

Details

Item
Linear Shaft Support Rail
Material
Steel
Finish
Black Oxide
For Use With
60 Case Shafts
Type
Low Profile Support Rail
System of Measurement
Inch
Series
LSR
Mounting Surface to Shaft Center
0.687 in
Profile Type
Low Profile

Description

Linear Shaft Support Rail, System of Measurement Inch, Overall Length 24 in, Material Steel, Finish Black Oxide, Mounting Surface to Shaft Center 0.687 in, Overall Width 0.45 in, Overall Height 0.41 in, Mystery Dimension 1 in, Thread Size Not Applicable, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, Base Height 0.41 in, Profile Type Low Profile, Bolt Size #8, For Use With 60 Case Shafts, Mounting Hole Size 0.19 in, Series LSR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.