PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tube, Steel, 1.000 In D, 48 In

THOMSON| Zoro #: G0464886| Mfr #: 1 L TU CTL X 48

$182.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Thomson Linear Ball Bushing BearingsIncludes: -Agency Compliance: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0464886 Mfr #: 1 L TU CTL X 48
For Use With: Thomson Linear Ball Bushing BearingsIncludes: -
Agency Compliance: -Length: 48"
Dia. Tolerance Min.: 0.999"Shaft Dia.: 1.000"
Material: SteelMounting Holes: -
Type: -Item: Linear Bearing Tube Shaft
Finish: 8 Ra MaxDia. Tolerance Max.: 1.000"
Min. Surface Hardness: 58 RcCountry of Origin (subject to change): Mexico

Description

Linear Bearing Tube Shaft, Shaft Dia 1.000 In, Dia Tolerance Min 0.999 In, Dia Tolerance Max 1.000 In, Length 48 In, 52100 Tubular Material, Minimum Surface Hardness 58 Rc, For Use With Thomson Linear Ball Bushing Bearings

Reviews