Men's 6 in Steel Toe 6-Inch Work Boot, Brown, 10, EE, 804-3600

  • Mfr # 804-3600 2E 100

  • Zoro # G4973605


product price:  $284.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-3600 2E 100
Zoro #
G4973605
UPC #
014799997854
Country of Origin
United States

Dimensions

Size
10
Footwear Width
EE
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Width
EE
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Waterproof
Yes
Shank Material
Fiberglass
Max. Heat Rating
Not Rated
Laces Color
Yellow
Oil Resisting Sole
No
Closure Type
Lace Up
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Footwear Construction
Welted
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Outsole Color
White
Upper Material
Leather
Metatarsal Guard
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.57
Non Metallic Upper
No
Toe Style
Round Toe
Resists
Water
Upper Material Description
Full Grain Leather
Footwear Shank
Yes
Non-Marking Sole
Yes
Wide Toe Cap
No
Footwear Style
6 in Work Boot
Standards
ASTM F2413
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Waterproof Type
Waterproof Membrane
Static Dissipative
No
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Wet): 0.43
Insulated
No
Metal Chip Resisting Sole
No
Footwear Construction Type
Goodyear(TM) Storm Welted
Upper Boot Material
All Leather
Footwear Shank Type
Plastic
Completely Non Metallic
No
Conductive
No
Removable Insole
Yes
Upper Color
Coffee
For Outdoor Traction
Yes
Toe Shape
Round
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.41
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Construction
Welted
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 804-3600, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.