Men's 6 in Steel Toe 6-Inch Work Boot, Brown, 14, EE, 804-3600

  • Mfr # 804-3600 2E 140

  • Zoro # G4965275


product price:  $284.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-3600 2E 140
Zoro #
G4965275
UPC #
014799997915
Country of Origin
United States

Dimensions

Size
14
Footwear Width
EE
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Width
EE
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Waterproof
Yes
Predominant Footwear Color
Brown
Toe Shape
Round
Removable Insole
Yes
Electrical Hazard Rated
Yes
Footwear Shank
Yes
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Insulated
No
Waterproof Type
Waterproof Membrane
Oil Resisting Sole
No
For Outdoor Traction
Yes
CSA Footwear Standard
Not Specified
Metatarsal System
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Max. Heat Rating
Not Rated
Non Metallic Upper
No
Puncture Resistant Insole
No
Upper Material
Leather
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Outsole Color
White
Conductive
No
Toe Style
Round Toe
Wide Toe Cap
No
Closure Type
Lace Up
Footwear Construction Type
Goodyear(TM) Storm Welted
Laces Color
Yellow
Upper Color
Coffee
Mark II Slip Test Results- Dairy Tile Dry
0.57
Resists
Water
Footwear Construction
Welted
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Footwear Shank Type
Plastic
Upper Boot Material
All Leather
Ninety Degree Heel
No
Shank Material
Fiberglass
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Wet): 0.43
Slip-Resistance Value - Mark II - Wet
0.41
All-Leather Upper
Yes
Construction
Welted
Closure
Lace Up
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.57
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 804-3600, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.