Shop THOROGOOD SHOES

Men's 6-Inch Work Boot, 10 1/2 D, Steel Toe, 6 in H, Black, 804-6365

  • Mfr # 804-6365 D 10.5

  • Zoro # G702589640


product price:  $190.00
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
804-6365
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6365 D 10.5
Zoro #
G702589640
UPC #
840777175866
Country of Origin
United States

Dimensions

Size
10 1/2
Width
D
Height
6 in
Footwear Width
D
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
804-6365
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
Last Number or Name
6365
Chain Saw Cut Resistant
No
Features
Boots Can Tackle, Flexible, Lightweight, Self Cleaning
Upper Color
Black
Footwear Shank
Yes
Removable Insole
Yes
Upper Boot Material
All Leather
CSA Footwear Standard
No Puncture Protection
Non-Marking Sole
No
Insole Material
Polyurethane
Liner Material
Waterproof Membrane
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Standards
ASTM F2913
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Footwear Shank Type
Composite
Shank Material
Composite
Metatarsal Guard Style
None
Completely Non Metallic
No
Footwear Construction Type
Direct Attach
Upper Material Description
Leather
Footwear Style
6 in Work Boot
Non-Marking Upper
Yes
Insulated
No
Safety Criteria
Oil-Resistant Sole
Heat Resistant
No
Metatarsal Guard
No
Waterproof Type
Seam Sealed
Static Dissipative
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Insole System
Removable
SATRA Rating- Heel Slip on Quarry Tile
None
Outsole Technology
Omni
Footwear Construction
Direct Attach
Non Metallic Upper
No
Footwear Sole Pattern
Lug
Heel Style
Defined Heel
Conductive
No
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Not Rated
Metal Chip Resisting Sole
No
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Heel Definition
Defined Heel
Construction
Direct Attached
Liner Technology
Waterproof
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Outsole Technology (PRINT)
Omni
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane, Rubber
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Waterproof Membrane
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Puncture-Resistant Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.