Shop THOROGOOD SHOES
See all product information
Men's 6-Inch Work Boot, 10 D, Steel Toe, 6 in H, Black, 804-6365
Mfr # 804-6365 D 10
Zoro # G802589571
product price:Â $190.00
/pr
Free Shipping & Returns
Key Features
Width
D
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
804-6365
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 804-6365 D 10
- Zoro #
- G802589571
- UPC #
- 840777175859
- Country of Origin
- United States
Dimensions
- Size
- 10
- Width
- D
- Height
- 6 in
- Footwear Width
- D
- Boot Height
- 6 in
- Overall Height
- 6 in
- Size (PRINT)
- 10
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.