Men's 6-Inch Work Boot, 12 D, Steel Toe, 6 in H, Black, 804-6365

  • Mfr # 804-6365 D 12

  • Zoro # G902589631


product price:  $190.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
804-6365
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6365 D 12
Zoro #
G902589631
UPC #
840777175897
Country of Origin
United States

Dimensions

Size
12
Width
D
Height
6 in
Footwear Width
D
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
804-6365
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Non-Marking Upper
Yes
Waterproof Type
Seam Sealed
Metal Chip Resisting Sole
No
SATRA Rating- Heel Slip on Quarry Tile
None
Insole System
Removable
Max. Heat Rating
Not Rated
Upper Material Description
Leather
Footwear Sole Pattern
Lug
Conductive
No
Insulated
No
Heel Style
Defined Heel
Manufacturers Suggested Sole Slip Rating
Not Rated
Safety Criteria
Oil-Resistant Sole
Midsole Material
Polyurethane
Last Number or Name
6365
Chemical Resisting Sole
No
Upper Color
Black
Liner Material
Waterproof Membrane
Heat Resistant
No
Footwear Style
6 in Work Boot
Standards
ASTM F2913
Metatarsal Guard Style
None
Static Dissipative
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Non Metallic Upper
No
Predominant Footwear Color
Black
Completely Non Metallic
No
Footwear Shank Type
Composite
Outsole Technology
Omni
Oil Resisting Sole
Yes
Features
Boots Can Tackle, Flexible, Lightweight, Self Cleaning
Insole Material
Polyurethane
Upper Boot Material
All Leather
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Footwear Shank
Yes
CSA Footwear Standard
No Puncture Protection
Footwear Construction
Direct Attach
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Removable Insole
Yes
Footwear Construction Type
Direct Attach
Shank Material
Composite
Electrical Hazard Rated
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
All-Leather Upper
Yes
Liner Technology
Waterproof
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Construction
Direct Attached
CSA Standards Met
No Puncture-Resistant Sole
Insole Technology
Removable
Style Family
6-Inch Work Boot
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Omni
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Composite
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane, Rubber
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Waterproof Membrane
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Not Rated
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.