Men's 6-Inch Work Boot, 9 1/2 EE, Steel Toe, 6 in H, Brown, 804-4375

  • Mfr # 804-4375952E

  • Zoro # G2040077


product price:  $285.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4375
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4375952E
Zoro #
G2040077
UPC #
014799979386
Country of Origin
United States

Dimensions

Size
9 1/2
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4375
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Max. Heat Rating
300 Degrees F
Chain Saw Cut Resistant
No
Footwear Sole Pattern
MaxWear 90
Footwear Style
6 in Work Boot
Shank Material
Steel
For Outdoor Traction
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal System
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
No
Removable Insole
Yes
CSA Footwear Standard
Electrical-Shock Protection
Footwear Closure Type
Lace Up
Footwear Shank Type
Steel
Ninety Degree Heel
Yes
Upper Material Description
Leather
Static Dissipative
No
Conductive
No
Insole System
Poron 4000 with Memory Foam Insole and Arch Over Anti-Fatigue Mat Filler
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Toe Shape
Round
Chemical Resisting Sole
No
Non Metallic Upper
No
Wide Toe Cap
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Upper Boot Material
All Leather
Midsole Material
Rubber
Last Number or Name
7261
Liner Material
Mesh
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Standards
ASTM F2413-11
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
Yes
Series
American Heritage
Non-Marking Upper
No
Toe Cap Material
Steel
Outsole Technology
MAXWear 90(TM)
Insole Material
Foam, Polyurethane
Closure
Lace Up
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.68
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.37
CSA Standards Met
Electrical Shock Protection
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Outsole Technology (PRINT)
MAXWear 90(TM)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam, Polyurethane
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.