Men's 6-Inch Work Boot, 9 EE, Steel Toe, 6 in H, Brown, 804-4200

  • Mfr # 804-4200 9EE

  • Zoro # G9080276


product price:  $274.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4200 9EE
Zoro #
G9080276
UPC #
014799845940
Country of Origin
United States

Dimensions

Size
9
Width
EE
Height
6 in
Footwear Width
EE
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.62
Ninety Degree Heel
No
Footwear Shank Type
Fiberglass
Insulated
No
Predominant Footwear Color
Brown
Completely Non Metallic
No
Conductive
No
Toe Shape
Round
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.28
Metal Chip Resisting Sole
Yes
For Outdoor Traction
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
0.28
Max. Heat Rating
Not Rated
Midsole Material
Rubber
Chemical Resisting Sole
No
Non Metallic Upper
No
Footwear Sole Pattern
Chevron
Removable Insole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
0.57
Static Dissipative
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Standards
ASTM F2413-11
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.58
Satra Slip Test Results- Dairy Tile Oily
0.27
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Satra Slip Test Results- Dairy Tile Wet
0.47
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Shank Material
Fiberglass
Footwear Construction Type
Goodyear(TM) Storm Welted
CSA Footwear Standard
Electrical-Shock Protection
Closure Type
Lace Up
Resists
Abrasions, Chips, Oils, Slips
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.47
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Tan
Series
American Heritage
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.28
Slip-Resistance Value - Mark II - Oily/Wet
0.26
CSA Standards Met
Electrical Shock Protection
Outsole Technology
MAXWear Wedge(TM)
Toe Cap Material
Steel
Construction
Welted
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.62
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.58
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
MAXWear Wedge(TM)
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Cotton Drill Vamp
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 804-4200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.