Men's 8-Inch Work Boot, 11 D, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 11D

  • Zoro # G1885871


product price:  $289.99
/pr
Free Shipping & Returns

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4208 11D
Zoro #
G1885871
UPC #
014799822019
Country of Origin
United States

Dimensions

Size
11
Width
D
Height
8 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
11

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
CSA Footwear Standard
Electrical-Shock Protection
Midsole Material
Rubber
Oil Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Storm Welted
Metatarsal Guard
No
Insulation Type
None
Completely Non Metallic
No
Upper Boot Material
All Leather
Footwear Shank Type
Fiberglass
Ninety Degree Heel
No
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Waterproof Type
None
Last Number or Name
4258
Electrical Hazard Rated
Yes
Toe Shape
Round
Standards
ASTM F2413-11
Non Metallic Upper
No
For Outdoor Traction
No
Conductive
No
Footwear Style
8 in Work Boot
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Max. Heat Rating
300 Degrees F
Chemical Resisting Sole
No
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.58
ASTM Footwear Class
F2413-11 M I/75 C/75
Puncture Resistant Insole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Chevron
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.48
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Upper Color
Tan
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Series
American Heritage
Slip-Resistance Value - Mark II - Oily
0.28
Style Family
8-Inch Work Boot
CSA Standards Met
Electrical Shock Protection
Heel Definition
Flat Heel
Liner Technology
Comfort Weave
Slip-Resistance Value - Mark II - Dry
0.58
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.62
Toe Cap Material
Steel
Construction
Welted
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Comfort Weave Vamp
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.