Men's 8-Inch Work Boot, 12 EE, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 122E

  • Zoro # G1885716


product price:  $289.99
/pr
Free Shipping & Returns

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-4208 122E
Zoro #
G1885716
UPC #
014799836337
Country of Origin
United States

Dimensions

Size
12
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
Less Than 1/2 in
Size (PRINT)
12
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
Yes
Midsole Material
Rubber
Upper Boot Material
All Leather
Waterproof Type
None
Toe Shape
Round
Static Dissipative
No
Upper Material Description
Full Grain Leather
Metatarsal System
No
ASTM Footwear Class
F2413-11 M I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.58
Puncture Resistant Insole
No
Footwear Construction Type
Goodyear(TM) Storm Welted
For Outdoor Traction
No
CSA Footwear Standard
Electrical-Shock Protection
Chain Saw Cut Resistant
No
Max. Heat Rating
300 Degrees F
Non-Marking Sole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
0.48
Footwear Sole Pattern
Chevron
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Last Number or Name
4258
Standards
ASTM F2413-11
Oil Resisting Sole
Yes
Shank Material
Fiberglass
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Footwear Shank Type
Fiberglass
Predominant Footwear Color
Brown
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Completely Non Metallic
No
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Tan
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Series
American Heritage
Heel Definition
Flat Heel
Toe Cap Material
Steel
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.28
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.62
CSA Standards Met
Electrical Shock Protection
Style Family
8-Inch Work Boot
Closure
Lace Up
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Dry
0.58
Liner Technology
Comfort Weave
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Liner Material (PRINT)
Comfort Weave Vamp
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.