Men's 8-Inch Work Boot, 9 EE, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 92E

  • Zoro # G1885740


product price:  $289.99
/pr
Free Shipping & Returns

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4208 92E
Zoro #
G1885740
UPC #
014799836276
Country of Origin
United States

Dimensions

Size
9
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
9

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Style
8 in Work Boot
Midsole Material
Rubber
Electrical Hazard Rated
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Footwear Construction Type
Goodyear(TM) Storm Welted
Conductive
No
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
0.58
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 M I/75 C/75
Predominant Footwear Color
Brown
Standards
ASTM F2413-11
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
CSA Footwear Standard
Electrical-Shock Protection
Max. Heat Rating
300 Degrees F
Static Dissipative
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Removable Insole
Yes
Footwear Sole Pattern
Chevron
Metatarsal Guard
No
Footwear Shank Type
Fiberglass
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
0.48
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Last Number or Name
4258
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
No
Series
American Heritage
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Upper Color
Tan
Closure
Lace Up
Liner Technology
Comfort Weave
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Heel Definition
Flat Heel
Toe Cap Material
Steel
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.62
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.58
Slip-Resistance Value - Mark II - Oily
0.28
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Fiberglass
Liner Material (PRINT)
Comfort Weave Vamp
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.