Men's Hiker Boot, 12, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 W 12

  • Zoro # G802716557


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 W 12
Zoro #
G802716557
UPC #
840777158715
Country of Origin
China

Dimensions

Size
12
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Slip Resistant
Yes
Footwear Shank Type
Composite
Non-Marking Upper
Yes
Insole Material
Polyurethane
Wide Toe Cap
No
Toe Style
Round Toe
Laces Color
Black
Footwear Construction
Cemented
Completely Non Metallic
No
Ninety Degree Heel
No
Insulated
No
Standards
ASTM F2913
Static Dissipative
No
Liner Material
Mesh
Shank Material
Composite
Upper Material
Leather, Mesh
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather/Mesh
Closure Type
Zip
Chemical Resisting Sole
No
Outsole Color
Black
Lugs
Plastic
Midsole Material
EVA
Heat Resistant
No
Footwear Shank
Yes
Outsole Material
Rubber
Conductive
No
Insole System
Removable
Footwear Style
Hiker Boot
Waterproof Type
Waterproof Membrane
Metatarsal Guard
No
Insulation Type
None
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Outsole Technology
Crosstrex 360
Metal Chip Resisting Sole
No
Toe Shape
Round
Heel Style
Defined Heel
Footwear Sole Pattern
Exclusive Design
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Last Number or Name
Crosstrex
Safety Criteria
No
Removable Insole
Yes
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Non-Marking Sole
No
Upper Color
Black/Gray
Chain Saw Cut Resistant
No
Metatarsal Guard Style
None
Predominant Footwear Color
Black
Midsole Technology
Cemented
Insole Color
Black
Resists
Slips
Footwear Closure Type
Side Zipper
Toe Cap Material
Composite
Closure
Side Zipper
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Style Family
Hiker Boot
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Upper Material (PRINT)
Leather, Mesh
Midsole Technology (PRINT)
Cemented
Midsole Material (PRINT)
EVA
Outsole Technology (PRINT)
Crosstrex 360
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Composite
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.