Men's Hiker Boot, 4 1/2, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 W 4.5

  • Zoro # G902684015


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 W 4.5
Zoro #
G902684015
UPC #
840777177792
Country of Origin
China

Dimensions

Size
4 1/2
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1 in
Size (PRINT)
4 1/2
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Waterproof Type
Waterproof Membrane
Midsole Technology
Cemented
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Non-Marking Sole
No
Toe Style
Round Toe
Insulated
No
Closure Type
Zip
Non-Marking Upper
Yes
For Outdoor Traction
Yes
Insole Color
Black
Safety Criteria
No
Footwear Sole Pattern
Exclusive Design
Footwear Style
Hiker Boot
Upper Color
Black/Gray
Ninety Degree Heel
No
Liner Material
Mesh
Removable Insole
Yes
Outsole Material
Rubber
Insulation Type
None
Wide Toe Cap
No
Heel Style
Defined Heel
Heat Resistant
No
Outsole Technology
Crosstrex 360
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Footwear Closure Type
Side Zipper
Toe Shape
Round
Insole System
Removable
Upper Material
Leather, Mesh
Footwear Shank Type
Composite
Footwear Construction
Cemented
Chain Saw Cut Resistant
No
Insole Material
Polyurethane
Metatarsal Guard Style
None
Conductive
No
Laces Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Static Dissipative
No
Midsole Material
EVA
Shank Material
Composite
Completely Non Metallic
No
Slip Resistant
Yes
Resists
Slips
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Upper Material Description
Leather/Mesh
Lugs
Plastic
Metatarsal Guard
No
Standards
ASTM F2913
Footwear Shank
Yes
Outsole Color
Black
Last Number or Name
Crosstrex
Insole Material (PRINT)
Polyurethane
Style Family
Hiker Boot
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Insole Technology
Removable
Gender (PRINT)
Men's
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
Heel Definition
Defined Heel
Construction
Cemented
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Closure
Side Zipper
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.