Men's Hiker Boot, 6 1/2, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 M 6.5

  • Zoro # G802684030


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 M 6.5
Zoro #
G802684030
UPC #
840777177457
Country of Origin
China

Dimensions

Size
6 1/2
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Metatarsal Guard Style
None
Completely Non Metallic
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Puncture Resistant Insole
No
Footwear Shank Type
Composite
Outsole Technology
Crosstrex 360
Insole Material
Polyurethane
Insulated
No
Insole System
Removable
Footwear Shank
Yes
Predominant Footwear Color
Black
Toe Shape
Round
Ninety Degree Heel
No
Conductive
No
Last Number or Name
Crosstrex
Footwear Construction Type
Cemented
Upper Color
Black/Gray
Liner Material
Mesh
Non-Marking Sole
No
Standards
ASTM F2913
Lugs
Plastic
Outsole Color
Black
For Outdoor Traction
Yes
Heat Resistant
No
Footwear Construction
Cemented
Midsole Technology
Cemented
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Laces Color
Black
Footwear Style
Hiker Boot
Heel Style
Defined Heel
Chemical Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Toe Style
Round Toe
Safety Criteria
No
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Removable Insole
Yes
Resists
Slips
Metal Chip Resisting Sole
No
Footwear Closure Type
Side Zipper
Upper Material Description
Leather/Mesh
Upper Material
Leather, Mesh
Insole Color
Black
Closure Type
Zip
Midsole Material
EVA
Slip Resistant
Yes
Metatarsal Guard
No
Static Dissipative
No
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Non Metallic Upper
Yes
Shank Material
Composite
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Liner Material (PRINT)
Mesh
Construction
Cemented
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
No
Closure
Side Zipper
Gender (PRINT)
Men's
Outsole Technology (PRINT)
Crosstrex 360
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Insole Technology
Removable
Style Family
Hiker Boot
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Midsole Technology (PRINT)
Cemented
All-Leather Upper
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.