Men's Hiker Shoe, 5, Composite Toe, Black/Gray, 804-6493

  • Mfr # 804-6493 W 5

  • Zoro # G802568255


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6493
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6493 W 5
Zoro #
G802568255
UPC #
840777177181
Country of Origin
China

Dimensions

Size
5
Width
W
Footwear Width
W
Size (PRINT)
5

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6493
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Lightweight Hikers, Single-Density
Upper Color
Black
Toe Shape
Round
Insole Material
Polyurethane
Insole System
Removable
Upper Material
Leather, Mesh
Liner Material
Waterproof Membrane
Outsole Technology
Crosstrex 360
Midsole Material
Polyurethane
Standards
ASTM F2913
Chemical Resisting Sole
No
Footwear Shank Type
Composite
CSA Footwear Standard
No Puncture Protection
Completely Non Metallic
Yes
Upper Material Description
Leather/Mesh
Heel Style
Defined Heel
Shank Material
Composite
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Footwear Style
Hiker Shoe
Chain Saw Cut Resistant
No
Last Number or Name
6493
Non Metallic Upper
Yes
Metatarsal Guard
No
Insulation Type
None
Footwear Construction Type
Cemented
Predominant Footwear Color
Gray
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Safety Criteria
Oil-Resistant Sole
Conductive
No
Removable Insole
Yes
Footwear Construction
Cemented
Metatarsal Guard Style
None
Outsole Material
Polyurethane, Rubber
Toe Style
Round Toe
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Insulated
No
Footwear Shank
Yes
Heat Resistant
No
Puncture Resistant Insole
No
Static Dissipative
No
Non-Marking Upper
Yes
Waterproof Type
Waterproof Membrane
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
SATRA Rating- Heel Slip on Quarry Tile
None
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Hiker Shoe
Heel Definition
Defined Heel
Liner Technology
Waterproof
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane, Rubber
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Crosstrex 360
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.