Men's Hiker Shoe, Composite Toe, Leather, Mesh Upper, Polyurethane, Rubber Outsole, Black/Gray, 8 W

  • Mfr # 804-6493 W 8

  • Zoro # G002590223


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane, Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6493 W 8
Zoro #
G002590223
UPC #
840777163863
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Width
W
Size (PRINT)
8

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane, Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black/Gray
Heat Resistant
No
SATRA Rating- Heel Slip on Quarry Tile
None
Upper Color
Black
Max. Heat Rating
Not Rated
Insulation Type
None
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
Chemical Resisting Sole
No
Toe Style
Round Toe
Footwear Shank Type
Composite
Outsole Technology
Crosstrex 360
Insulated
No
Features
Lightweight Hikers, Single-Density
Footwear Construction
Cemented
Removable Insole
Yes
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Standards
ASTM F2913
CSA Footwear Standard
No Puncture Protection
Last Number or Name
6493
Shank Material
Composite
Manufacturers Suggested Sole Slip Rating
Not Rated
Predominant Footwear Color
Gray
Upper Material Description
Leather/Mesh
Chain Saw Cut Resistant
No
Item
Hiker Shoe
Toe Shape
Round
Midsole Material
Polyurethane
Footwear Shank
Yes
Metatarsal Guard Style
None
Safety Criteria
Oil-Resistant Sole
Conductive
No
Style Number
804-6493
Non Metallic Upper
Yes
Non-Marking Sole
No
Insole System
Removable
Waterproof Type
Waterproof Membrane
Upper Boot Material
Leather/Mesh
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Non-Marking Upper
Yes
Liner Material
Waterproof Membrane
Metal Chip Resisting Sole
No
Heel Style
Defined Heel
Insole Material
Polyurethane
Static Dissipative
No
Heel Definition
Defined Heel
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Composite
Liner Technology
Waterproof
Maximum Heat Rating
Not Rated
Style Family
Hiker Shoe
Insole Technology
Removable
Construction
Cemented
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Leather, Mesh
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane, Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Outsole Technology (PRINT)
Crosstrex 360
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Not Rated
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products