Shop All Steel Toe Boots
Thorogood Shoes
Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Light Brown
Mfr # 804-4208 115D
Zoro # G1885777
product price: $265.00
/pr
Free Shipping & Returns
$265.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 8 in Work Boot
- Gender Men's
- Width D
- Upper Color Tan
Product Information
- Brand Thorogood Shoes
- MFR # 804-4208 115D
- Zoro # G1885777
- UPC # 014799822026
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | D |
Heel Height | Less Than 1/2 in |
Height | 8 in |
Footwear Width | D |
Overall Height | 8 in |
Size (PRINT) | 11 1/2 |
Details
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, ENG, Maintenance, PK225, TCSL3-21016 (TCSL3-21016)
- BRADY Label, 1 in W, Clear; White (M6-96-427)
- CONDOR Knit Glove, Poly/Cotton, S, PR (4NGZ4)
- ALPHAGUARD Critical Cover Alphaguard Lab Coat, Disposable, 3 Pckts, M, PK30 (LC-32632-2)
- THOROGOOD SHOES Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375120D)
- THOROGOOD SHOES Size 13 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 132E)
- THOROGOOD SHOES Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 13D)
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 9.5D)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- MOXIE TRADES Size 7 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Women's Western Boot Steel Work Boot, Brown (GY9980)
- Thorogood Shoes Steel Toe Boots