Shop All Steel Toe Boots
Thorogood Shoes
Size 13 EE Men's 8 in Work Boot Steel Work Boot, Light Brown
Mfr # 804-4208 132E
Zoro # G1885707
Free Shipping & Returns
$265.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 8 in Work Boot
- Gender Men's
- Width EE
- Upper Color Tan
Product Information
- Brand Thorogood Shoes
- MFR # 804-4208 132E
- Zoro # G1885707
- UPC # 014799836344
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | EE |
Heel Height | Less Than 1/2 in |
Footwear Width | EE |
Height | 8 in |
Size (PRINT) | 13 |
Overall Height | 8 in |
Details
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cart, Silver, for R6000 Series (B30C-4000-434)
- MOLDEX Rockets Reusable Corded Earplugs, Flanged, NRR 27 dB, with Carrying Case, M, 50 Pairs (6404)
- THAW Air-Activated Disposable Insole Foot Warmers, Pair (THA-FOT-0003)
- EATON Horn Strobe, White, 0.170A, 115 CP (CN125713)
- THOROGOOD SHOES Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 13D)
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 9.5D)
- THOROGOOD SHOES Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375120D)
- GENUINE GRIP Size 9.5 Mens Work Boot (7130-9.5W)
- MELLOW WALK SAFETY Size 8.5 Womens Engineer Boot Steel Work Boot (412109BLK085)
- MOXIE TRADES Size 9 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- MOXIE TRADES Size 6 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- Thorogood Shoes Steel Toe Boots