Shop All Steel Toe Boots
Thorogood Shoes
Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 804-4375852E
Zoro # G2040138
original price:
$285.55
10% off
new price: $255.00
/pr
Free Shipping & Returns
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Color Brown
Product Information
- Brand Thorogood Shoes
- MFR # 804-4375852E
- Zoro # G2040138
- UPC # 014799979362
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | EE |
Height | 6 in |
Footwear Width | EE |
Heel Height | 1/2 in |
Size (PRINT) | 8 1/2 |
Overall Height | 6 in |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Pillow, 6" L, 9" H (66362)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size M (ST11X-2PGS-M)
- TIMBERLAND PRO Wellington Boot, W, 10, Brown, PR (TB0A1XFX214)
- KLEENGUARD Disposable Coveralls, 2XL, 25 PK, White, KleenGuard(TM) A30, Zipper (46005)
- THOROGOOD SHOES Size 13 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 132E)
- THOROGOOD SHOES Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 13D)
- THOROGOOD SHOES Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375120D)
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 9.5D)
- WOLVERINE 6 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- ARIAT Size 10D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- Thorogood Shoes Steel Toe Boots