The Deuce, Unisex 6-Inch Work Boot, 7, XW, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190

  • Zoro # G5640311


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6190
Zoro #
G5640311
UPC #
014799727970
Country of Origin
China

Dimensions

Size
7
Footwear Width
XW
Height
6 in
Heel Height
1 in or Greater
Width
XW
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace Up
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
Conductive
No
Metatarsal Guard
No
Toe Shape
Round
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Footwear Closure Type
Front Lace and Side Zipper
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Footwear Sole Pattern
Multidirectional Lug
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Non-Marking Sole
No
Upper Boot Material
Leather/Fabric
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.55
Non Metallic Upper
Yes
Insulated
No
Static Dissipative
No
Standards
ASTM F2413-11
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
leather/air mesh
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
0.41
Liner Material
X-Stream Waterproof
Puncture Resistant Insole
No
Last Number or Name
6080
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Removable Insole
Yes
Waterproof Type
X-Stream Waterproof
Completely Non Metallic
Yes
Wide Toe Cap
No
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Defined Heel
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.78
Style Family
6-Inch Work Boot
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Slip-Resistance Value - Mark II - Dry
0.94
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.32
Heel Definition
Defined Heel
Liner Technology
BBP X-Stream Waterproof(TM)
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.32
CSA Standards Met
Electrical Shock Protection
Toe Cap Material
Composite
Closure
Lace Up with Side Zipper
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.