Shop THOROGOOD SHOES

Unisex 9 1/2 in Composite Toe Loafer Shoe, Black, 9 1/2, M, 804-6133

  • Mfr # 804-6133 M 095

  • Zoro # G005976765


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Footwear Width
M
Style Number
804-6133
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6133 M 095
Zoro #
G005976765
UPC #
840777191491
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Height
9 1/2 in
Boot Height
9 1/2 in
Width
M
Overall Height
9 1/2 in
Size (PRINT)
9 1/2

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6133
Waterproof
No
Predominant Footwear Color
Black
Heel Style
Flat Heel
Outsole Material
Polyurethane
Metatarsal Guard
No
Insulation Type
None
Standards
ASTM F3445-21
Footwear Shank
Yes
Upper Boot Material
All Leather
Footwear Style
Loafer Shoe
Insole Material
Polyurethane
Upper Color
Black
Footwear Sole Pattern
Thoro-Flex
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Ninety Degree Heel
No
Shank Material
Composite
Removable Insole
Yes
Insole System
Removable
Conductive
No
Closure Type
Slip On
Waterproof Type
None
Footwear Closure Type
Slip On
Non-Marking Sole
No
Puncture Resistant Insole
Yes
Non-Marking Upper
No
Non Metallic Upper
Yes
Wide Toe Cap
No
Oil Resisting Sole
Yes
Footwear Shank Type
Composite
Manufacturers Suggested Sole Slip Rating
Not Rated
Outsole Technology
Thoro-Flex
Footwear Construction
Direct Attach
Slip Resistant
Yes
Static Dissipative
No
Insole Color
Black/Translucent
Electrical Hazard Rated
Yes
Resists
Oils, Slips
Liner Material
Mesh
Outsole Color
Black
Footwear Construction Type
Injection
Upper Material
Leather
Insulated
No
Last Number or Name
6133
Toe Shape
Round
CSA Footwear Standard
No
Heat Resistant
No
For Outdoor Traction
Yes
Toe Style
Round Toe
Metal Chip Resisting Sole
No
Metatarsal Guard Style
None
Chemical Resisting Sole
No
Features
Full Grain Leather, Removable Single-Density Polyurethane Footbed, Translucent Thoro-Flex Outsole
Upper Material Description
Full Grain Leather
Closure
Slip On
Insole Technology
Removable
Heel Definition
Flat Heel
Construction
Direct Attached
All-Leather Upper
Yes
Toe Cap Material
Composite
Style Family
Loafer Shoe
Outsole Technology (PRINT)
Thoro-Flex
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Gender (PRINT)
Unisex
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Puncture-Resistant Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.