Unisex Hiker Boot, 12, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-6292120W

  • Zoro # G2040409


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
W
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6292120W
Zoro #
G2040409
UPC #
840777124215
Country of Origin
China

Dimensions

Size
12
Width
W
Footwear Width
W
Height
4 in
Heel Height
1/2 in
Size (PRINT)
12
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
Upper Material Description
Leather/Mesh
Insulation Type
None
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Footwear Style
Hiker Boot
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal System
No
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Membrane
Footwear Sole Pattern
Crosstrex 360
Wide Toe Cap
No
Last Number or Name
1004-CTEW
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Outsole Material
EVA, Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
For Outdoor Traction
No
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Liner Material
Mesh
Chemical Resisting Sole
No
Ninety Degree Heel
No
Max. Heat Rating
300 Degrees F
CSA Footwear Standard
Electrical-Shock Protection
Conductive
No
Removable Insole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Composite
Insole System
Removable Shock Zone Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Footwear Closure Type
Lace Up
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Non-Marking Upper
No
Slip Resistant
No
Upper Color
Black, Gray
Upper Material
Leather, Mesh
Heat Resistant
No
Metatarsal Guard Style
None
Insole Material
Polyurethane
Maximum Heat Rating
300 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Toe Cap Material
Composite
Style Family
Hiker Boot
Closure
Lace Up
CSA Standards Met
Electrical Shock Protection
Insole Technology
Removable, Shock Zone
Heel Definition
Flat Heel
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
EVA, Rubber
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Unisex
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.