Unisex Hiker Boot, 8 1/2, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-629285M

  • Zoro # G2040302


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-629285M
Zoro #
G2040302
UPC #
840777123041
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
4 in
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
Waterproof Type
Membrane
Oil Resisting Sole
Yes
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Shank Material
Composite
Footwear Shank Type
Steel
Metatarsal System
No
Removable Insole
Yes
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
Last Number or Name
1004-CTEW
Toe Shape
Round
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Insulated
No
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
CSA Footwear Standard
Electrical-Shock Protection
Footwear Sole Pattern
Crosstrex 360
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Max. Heat Rating
300 Degrees F
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.70
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Insole System
Removable Shock Zone Polyurethane
Insulation Type
None
Conductive
No
Footwear Style
Hiker Boot
Liner Material
Mesh
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Static Dissipative
No
Outsole Material
EVA, Rubber
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather, Mesh
Heel Style
Flat Heel
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black, Gray
Non-Marking Upper
No
Insole Material
Polyurethane
Heel Definition
Flat Heel
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Slip-Resistance Value - Mark II - Wet
0.7
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Composite
Style Family
Hiker Boot
Insole Technology
Removable, Shock Zone
Maximum Heat Rating
300 Degrees F
Gender (PRINT)
Unisex
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Composite
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
EVA, Rubber
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.