Unisex Hiker Boot, 8, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-629280W

  • Zoro # G2040022


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
W
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-629280W
Zoro #
G2040022
UPC #
840777124130
Country of Origin
China

Dimensions

Size
8
Width
W
Footwear Width
W
Height
4 in
Heel Height
1/2 in
Size (PRINT)
8
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
Midsole Material
Rubber
Footwear Shank Type
Steel
Last Number or Name
1004-CTEW
Max. Heat Rating
300 Degrees F
Insulation Type
None
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Waterproof Type
Membrane
Removable Insole
Yes
Non Metallic Upper
No
Chemical Resisting Sole
No
Footwear Sole Pattern
Crosstrex 360
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Conductive
No
Liner Material
Mesh
Shank Material
Composite
Insulated
No
Electrical Hazard Rated
Yes
Metatarsal System
No
For Outdoor Traction
No
Outsole Material
EVA, Rubber
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Insole System
Removable Shock Zone Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.70
Predominant Footwear Color
Black
Upper Material Description
Leather/Mesh
CSA Footwear Standard
Electrical-Shock Protection
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Hiker Boot
Footwear Construction Type
Cemented
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Standards
ASTM F2413-11
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Upper Color
Black, Gray
Non-Marking Upper
No
Heat Resistant
No
Upper Material
Leather, Mesh
Heel Style
Flat Heel
Slip Resistant
No
Insole Material
Polyurethane
Heel Definition
Flat Heel
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Closure
Lace Up
Insole Technology
Removable, Shock Zone
Style Family
Hiker Boot
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.7
Maximum Heat Rating
300 Degrees F
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.