Unisex Hiker Boot, 9 1/2, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-629295M

  • Zoro # G2040293


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-629295M
Zoro #
G2040293
UPC #
840777123065
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Height
4 in
Heel Height
1/2 in
Size (PRINT)
9 1/2
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
Chemical Resisting Sole
No
Max. Heat Rating
300 Degrees F
Wide Toe Cap
No
Shank Material
Composite
Insulation Type
None
Static Dissipative
No
Toe Shape
Round
Outsole Material
EVA, Rubber
Non-Marking Sole
Yes
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Standards
ASTM F2413-11
Footwear Construction Type
Cemented
Upper Material Description
Leather/Mesh
Non Metallic Upper
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Metatarsal Guard
No
Footwear Style
Hiker Boot
Last Number or Name
1004-CTEW
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Rubber
Insulated
No
Waterproof Type
Membrane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Crosstrex 360
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Predominant Footwear Color
Black
CSA Footwear Standard
Electrical-Shock Protection
Metatarsal System
No
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Completely Non Metallic
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable Shock Zone Polyurethane
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Color
Black, Gray
Heel Style
Flat Heel
Heat Resistant
No
Upper Material
Leather, Mesh
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
No
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Style Family
Hiker Boot
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.7
Toe Cap Material
Composite
Insole Technology
Removable, Shock Zone
CSA Standards Met
Electrical Shock Protection
Maximum Heat Rating
300 Degrees F
Heel Definition
Flat Heel
Outsole Material (PRINT)
EVA, Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.