Wildland Firefighting Boots, Wildland, Synthetic Rubber Outsole, Leather Upper, 10 in Height, M

  • Mfr # 834-6371 11.5M

  • Zoro # G4772056


product price:  $236.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Synthetic Rubber
Fire and Rescue Boot Compliance
NFPA 1977, UL Certified, WFF Current Edition
Toe Type
Plain
Footwear Closure Type
Lace Up
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
834-6371 11.5M
Zoro #
G4772056
UPC #
014799681135
Country of Origin
United States

Dimensions

Size
11 1/2
Boot Height
10 in
Footwear Width
M
Heel Height
3/4 in
Height
10"

Details

Item
Wildland Firefighting Boots
Outsole Material
Synthetic Rubber
Fire and Rescue Boot Compliance
NFPA 1977, UL Certified, WFF Current Edition
Toe Type
Plain
Footwear Closure Type
Lace Up
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
NFPA 1977, UL Certified, WFF Current Edition
Fire and Rescue Application
Wildland
Insulated
No
Metatarsal Guard
No
Shank Material
Composite
Footwear Sole Pattern
Lug
Waterproof
No
Midsole Material
Rubber and Leather
Footwear Construction Type
Welted
Gender
Men's
Insulation Type
None
Color
Black
Resists
Cuts, Fire, Slips
Style Number
834-6371
Closure Type
Lace Up

Description

Wildland, Insulated No, Fire and Rescue Boot Compliance NFPA 1977, UL Certified, WFF Current Edition, Size 11 1/2, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Plain, Waterproof No, Footwear Closure Type Lace Up, Style Number 834-6371, Black, Footwear Construction Type Welted, Footwear Sole Pattern Lug, Heel Height 3/4 in, Boot Height 10 in, Resists Cuts, Fire, Slips, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.