Wildland Firefighting Boots, Wildland, Synthetic Rubber Outsole, Leather Upper, 10 in Height, 12 M

  • Mfr # 834-6371 12M

  • Zoro # G4771417


product price:  $236.98
/pr
Free Shipping & Returns

Key Features

Outsole Material
Synthetic Rubber
Fire and Rescue Boot Compliance
NFPA 1977, UL Certified, WFF Current Edition
Toe Type
Plain
Footwear Closure Type
Lace Up
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
834-6371 12M
Zoro #
G4771417
UPC #
014799681142
Country of Origin
United States

Dimensions

Size
12
Boot Height
10 in
Footwear Width
M
Height
10"
Heel Height
3/4 in

Details

Item
Wildland Firefighting Boots
Outsole Material
Synthetic Rubber
Fire and Rescue Boot Compliance
NFPA 1977, UL Certified, WFF Current Edition
Toe Type
Plain
Footwear Closure Type
Lace Up
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
NFPA 1977, UL Certified, WFF Current Edition
Fire and Rescue Application
Wildland
Insulated
No
Insulation Type
None
Waterproof
No
Midsole Material
Rubber and Leather
Footwear Sole Pattern
Lug
Footwear Construction Type
Welted
Color
Black
Gender
Men's
Resists
Cuts, Fire, Slips
Metatarsal Guard
No
Style Number
834-6371
Shank Material
Composite
Closure Type
Lace Up

Description

Wildland, Insulated No, Fire and Rescue Boot Compliance NFPA 1977, UL Certified, WFF Current Edition, Size 12, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Plain, Waterproof No, Footwear Closure Type Lace Up, Style Number 834-6371, Black, Footwear Construction Type Welted, Footwear Sole Pattern Lug, Heel Height 3/4 in, Boot Height 10 in, Resists Cuts, Fire, Slips, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.